4G16.5/LED/CL/27K/120V/E12

Item #: 1430994

Cat #: S29871

UPC: 045923298714

to view pricing and more.
Documents & Guides
4 Watt G16 1/2 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt

Overview

4 Watt G16 1/2 LED; Clear; Candelabra Base; 2700K; 350 Lumens; 120 Volt
Also known as: 045923298714, S29871

Specifications

Shape: G16-1/2 (Globe)
Wattage: 4
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Volts AC: 120
Lumens: 350
Material: Aluminum
Dimmable: Yes
Wattage: 4
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)