Servo Motor, Low Inertia, 480VAC, 165mm Frame, 4500-6600RPM, 24VDC Brake, IP66

Item #: 1430997

Cat #: VPL-B1652F-PJ14AS

UPC: 887172959561

Sign In or Register to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 480 Volt AC, 165mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500-6600 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake, , IP66 Shaft Seal Fitted

Overview

VPL Low Inertia Motors, 480 Volt AC, 165mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, F Winding, 4500-6600 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, 24V DC Holding Brake, , IP66 Shaft Seal Fitted

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 887172959561, VPL-B1652F-PJ14AS

Specifications

Volts AC: 480
Volts DC: 24
Size: 165 mm
Type: Servo Motor, Low Inertia
RPM: 4500 - 6600
Volts AC: 480
Size: 165 mm
RPM: 4500 - 6600
Volts DC: 24
Type: Servo Motor, Low Inertia