Halogen Linear Lamp, Single-Ended, T4, 500W, 120V
Item #:
143101
Cat #:
0447000
UPC:
030721044700
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 500 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 9000, CRI: 100, Color Temperature: 3100K
Overview
Halogen Linear Lamp, Single-Ended, 500 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 9000, CRI: 100, Color Temperature: 3100K
Also known as: 030721044700, 0447000
Specifications
Lumens: | 9000 |
Base: | Mini Candelabra Screw (E11) |
Shape: | T4 (Tubular) |
Color Temperature: | 3100 (Warm White) |
Wattage: | 500 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Lumens: | 9000 |
Shape: | T4 (Tubular) |
Wattage: | 500 |
Color Rendering Index (CRI): | 100 |
Base: | Mini Candelabra Screw (E11) |
Color Temperature: | 3100 (Warm White) |
Volts AC: | 120 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)