1000A, 170VDC, Fast-Acting Tele Fuse

Item #: 1431042

Cat #: L17T1000

UPC: 079458061673

Sign In or Register to view pricing and more.
Documents & Guides
1000A, 170VDC, Specialty Fuses Very Fast-Acting Telecommunications Fuse

Overview

1000A, 170VDC, Specialty Fuses Very Fast-Acting Telecommunications Fuse

Specifically designed for short circuit protection of Telecommunications circuits, the Littelfuse L17T series fuses provide reliable protection of sensitive DC power distribution systems. Constructed with silver plated elements for low l2t and peak let-through, these advanced fuses virtually eliminate equipment damage due to surges and spikes. The L17T series fuse’s unique element geometry also provides cooler running temperatures, helping to minimize heat within enclosures. Features: Low l2t; Extremely current limiting; Low operating temperature; 170 VDC rating.

Also known as: 079458061673, L17T1000

Specifications

Standards: California Proposition 65
Type: Semi Conductor Fuse
Standards: California Proposition 65
Type: Semi Conductor Fuse