MULTI9 C60SP 1P B 3A MCB

Item #: 1431128

Cat #: M9F21103

UPC: 606481167647

to view pricing and more.

Overview

MULTI9 C60SP 1P B 3A MCB
Also known as: 606481167647, M9F21103

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 10 kA