BLM CEM3769T 7.5HP 3510RPM 3P

Item #: 1431605
Cat #: CEM3769T
UPC: 781568134344
Sign In or Register to view pricing and more.
Documents & Guides
BLM CEM3769T 7.5HP 3510RPM 3P

Overview

BLM CEM3769T 7.5HP 3510RPM 3P
Also known as: 781568134344, CEM3769T

Specifications

Phase: 3
Amps: 9
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 9

Customer Reviews

No reviews for this product
(0)