Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... Jet & Well Pump Motors
Share
Baldor
BLM CECP84103T-4 25HP 1770RPM
Item #: 1431665
Cat #: CECP84103T-4
UPC: 781568351598
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM CECP84103T-4 25HP 1770RPM
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM CECP84103T-4 25HP 1770RPM
Also known as:
781568351598, CECP84103T-4
Specifications
Phase:
3
Horsepower:
25
Amps:
60
Phase:
3
Amps:
60
Horsepower:
25
Close
Close and Retry