Zipper Bags, Large Canvas Tool Pouches, Assorted Colors, 3-Pack

Item #: 1431793
Cat #: 5539LCPAK
UPC: 092644559303
Sign In or Register to view pricing and more.
Documents & Guides
Zipper Bags, Large Canvas Tool Pouches, Assorted Colors (Red, Yellow & Blue), 3-Pack, Overall Length: 18'' (45.7 cm), Overall Height: 8'' (20.3 cm), Overall Width: 3.5'' (8.9 cm)

Overview

Zipper Bags, Large Canvas Tool Pouches, Assorted Colors (Red, Yellow & Blue), 3-Pack, Overall Length: 18'' (45.7 cm), Overall Height: 8'' (20.3 cm), Overall Width: 3.5'' (8.9 cm)
Also known as: 092644559303, 5539LCPAK

Specifications

Color: Red, Blue, Yellow
Standards: California Proposition 65
Color: Red, Blue, Yellow
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)