Light Module, 30mm, 120VAC, Transformer, LED, Red

Item #: 143221

Cat #: 9001KM1LR

UPC: 785901463108

to view pricing and more.
Documents & Guides
Light Module, 30 mm, 120 Volt AC, Transformer, LED, Red

Overview

Light Module, 30 mm, 120 Volt AC, Transformer, LED, Red
Also known as: 785901463108, 9001KM1LR

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Type: LED, Light Module
Standards: California Proposition 65
Color: Red
Volts AC: 120
Standards: California Proposition 65
Size: 30 mm
Type: LED, Light Module