Compact Fluorescent Lamp, 4-Pin, Dulux T, 18W, 3000K

Item #: 143224
Cat #: CF18DT/E/IN/830/ECO
UPC: 046135208768
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-2), Lumens: 1164, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20876* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 18 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-2), Lumens: 1164, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20876* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135208768, CF18DT/E/IN/830/ECO

Specifications

Color Temperature: 4100 (Cool White), 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White)
Wattage: 18
Shape: T4 (Tubular)
Color Rendering Index (CRI): 82
Lumens: 1200
Light Technology: Fluorescent
Base: 4-Pin (GX24q-2)
Color Temperature: 4100 (Cool White), 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White)
Shape: T4 (Tubular)
Lumens: 1200
Base: 4-Pin (GX24q-2)
Wattage: 18
Color Rendering Index (CRI): 82
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)