LED Entrance Light 26W/50K

Item #: 1432374

Cat #: 65-063

UPC: 045923630637

to view pricing and more.
Documents & Guides
LED Entrance Light - 26W - 5000K - Bronze Finish- 120-277V

Overview

LED Entrance Light - 26W - 5000K - Bronze Finish- 120-277V
Also known as: 045923630637, 65-063

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Color: Bronze
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1691
Wattage: 26
Color: Bronze
Standards: California Proposition 65
Dimmable: No
Lumens: 1691
Color Temperature: 5000 (Bright White)
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277