Relay, Ice Cube, Miniature, 8-Pin, 10A, 2P, 120VAC Coil, w/ Option

Item #: 143267

Cat #: 60.12.8.120.0050

UPC: 012823043737

to view pricing and more.
Documents & Guides
Relay, Ice Cube, Miniature, 8-Pin, 10 Amp, 2-Pole, 120 Volt AC Coil, Lockable Test Button, LED Indicator

Overview

Relay, Ice Cube, Miniature, 8-Pin, 10 Amp, 2-Pole, 120 Volt AC Coil, Lockable Test Button, LED Indicator
Also known as: 012823043737, 60.12.8.120.0050

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Volts AC Control: 120
Amps: 10
Mounting: Socket
Poles: 2
Type: Relay, IceCube
Base: 8-Pin