ERC USC026HD OD 1.00" - 1.06" (25.4

Item #: 1432924

Cat #: USC026HD

UPC: 782856847434

to view pricing and more.
Documents & Guides
CDY USC026HD OD 1.00" - 1.06"

Overview

CDY USC026HD OD 1.00" - 1.06"
Also known as: 782856847434, USC026HD

Specifications

Gangs: 2
Material: Aluminum
Gangs: 2
Material: Aluminum