Motor Run Capacitor, 370V, 40uF

Item #: 1432954

Cat #: T37400R

UPC: 095247071357

to view pricing and more.
Documents & Guides
Motor Run Capacitor, 370V, Round, 40µF, Single Capacitance

Overview

Motor Run Capacitor, 370V, Round, 40µF, Single Capacitance

This single capacitance round, metal can capacitors are designed for continuous run.

Also known as: 095247071357, T37400R

Specifications

Type: Capacitor, Motor Run
Microfarads: 40 uF
Type: Capacitor, Motor Run
Microfarads: 40 uF