3.00in Nipple

Item #: 14331

Cat #: F22LN3

UPC: 783510198909

Sign In or Register to view pricing and more.
Nipple, 2.50x2.50x3.00, Gray, Steel

Overview

Nipple, 2.50x2.50x3.00, Gray, Steel

Available in lengths of 1.00 in. (25 mm), 2.00 in. (51 mm) and 3.00 in. (76 mm).

Also known as: 783510198909, F22LN3

Features & Benefits

  • Lay-in Hinged Cover Nipples are used for adjusting wireway length

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Height: 2 1/2 in
Material: Steel