VPF Food Grade Servo Motor, 3300-3900 RPM, E Winding, No Holding Brake, Shaft Seal

Item #: 1433632

Cat #: VPF-B1002E-PJ12AF

UPC: 887172902857

to view pricing and more.
Documents & Guides
VPF Food Grade Servo Motors, 480 Volt AC, 100mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, , Food Grade Shaft Seal

Overview

VPF Food Grade Servo Motors, 480 Volt AC, 100mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, E Winding, 3300-3900 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake, , Food Grade Shaft Seal

Our Kinetix® VPF Food-grade Servo Motors provide exceptional performance and durability, allowing you to maintain food-grade standards while maximizing productivity in your operations. These motors are engineered to withstand the demanding requirements of the food & beverage industry to help you achieve the highest level of system performance and product quality.

Also known as: 887172902857, VPF-B1002E-PJ12AF

Specifications

Type: Food Grade, Servo Motor
Volts AC: 480
RPM: 3300 - 3900
Type: Food Grade, Servo Motor
RPM: 3300 - 3900
Volts AC: 480