Architectural LED Downlight, 40K

Item #: 1433662

Cat #: OLLWD-LED-P1-40K-MVOLT-DDB-M6

UPC: 190887242584

to view pricing and more.
Documents & Guides
Architectural LED Up OR Downlight, 9 Watt (75W Incandescent), 120-277V, 533 Lumens, Color Temperature: 4000K, Dark Bronze

Overview

Architectural LED Up OR Downlight, 9 Watt (75W Incandescent), 120-277V, 533 Lumens, Color Temperature: 4000K, Dark Bronze

The LED Wall Light provides energy-efficient accent lighting ideal for outdoor walkways, stairways and as accent lighting around entrance doors in commercial, multi-family and single family residential settings.

Also known as: 190887242584, OLLWD-LED-P1-40K-MVOLT-DDB-M6

Specifications

Lumens: 530
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 9
Light Technology: LED
Lumens: 530
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Wattage: 9