9WPLH/LED/835/BP/2P

Item #: 1433722
Cat #: S8532
UPC: 045923085321
Sign In or Register to view pricing and more.
9 Watt LED PL 2-Pin; 3500K; 950 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Horizontal; Type B; Ballast Bypass

Overview

9 Watt LED PL 2-Pin; 3500K; 950 Lumens; G24d Base; 50000 Average rated hours; 120 Deg. Beam Angle; Horizontal; Type B; Ballast Bypass
Also known as: 045923085321, S8532

Specifications

Lumens: 950
Volts AC: 120-277
Color Rendering Index (CRI): 82
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 2-Pin (G24d)
Angle: 120°
Lumens: 950
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No
Angle: 120°
Volts AC: 120-277
Wattage: 9
Light Technology: LED
Base: 2-Pin (G24d)

Customer Reviews

No reviews for this product
(0)