25 Pair / 24 AWG, SEALPIC - FSF, 5000'

Item #: 143404
Cat #: 09-097-02
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
25 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.530", Black, 5000 Foot Reel

Overview

25 Pair / 24 AWG, SEALPIC - FSF, Solid Annealed Copper Conductor, Aluminum Tape Shield, Direct Burial, Water Resistant, Gel Filled, Outdoor, Underground, Sunlight Resistant, Jacket Diameter: 0.530", Black, 5000 Foot Reel
SEALPIC®-FSF cables are designed for direct burial or duct applications where protection from moisture is required and aluminum shielding is desired.SEALPIC®-FSF may be used aerially, but must be attached to a support strand.
Also known as: 09-097-02

Specifications

Gauge: 24
Conductors: 25 Pair
Volts AC: 300
Material: Copper
Color: Black
Length: 5000 ft
Jacket: CPE
Shielding: Shielded
Gauge: 24
Volts AC: 300
Color: Black
Jacket: CPE
Conductors: 25 Pair
Material: Copper
Length: 5000 ft
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)