LED Downlight, 6", 13 Watt, 1100 Lumen, 3000K, 120-277V

Item #: 1434085

Cat #: LEDMD61100930UNV

UPC: 046135606984

to view pricing and more.
Documents & Guides
LED Downlight, UltraLED MICRODISK, 6 Inch, 13 Watt, 1100 Lumen, 3000K, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Item #60698* *Sylvania Part # 60698*

Overview

LED Downlight, UltraLED MICRODISK, 6 Inch, 13 Watt, 1100 Lumen, 3000K, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Item #60698* *Sylvania Part # 60698*

The SYLVANIA UltraLED MICRODISK is a slim profile LED downlight kit with remote driver that operates on 120-277V universal input voltage. The 1" thin design allows for installation directly under joists in new and remodel construction. 

Also known as: 046135606984, LEDMD61100930UNV

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 1100
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 13
Diameter: 6 in
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1100
Light Technology: LED
Volts AC Range: 120 - 277