This product has been discontinued.

LED Downlight, 6", 13 Watt, 1100 Lumen, 4000K, 120-277V
Item #: 1434108
Cat #: LEDMD61100940UNV
UPC: 046135606953
to view pricing and more.
Documents & Guides
LED Downlight, UltraLED MICRODISK, 6 Inch, 13 Watt, 1100 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case
Overview
LED Downlight, UltraLED MICRODISK, 6 Inch, 13 Watt, 1100 Lumen, 4000K, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case
Also known as: 046135606953, LEDMD61100940UNV
Specifications
| Mounting: | Recessed |
| Wattage: | 13 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 1100 |
| Diameter: | 6 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Diameter: | 6 in |
| Dimmable: | Yes |
| Wattage: | 13 |
| Lumens: | 1100 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |