PowerFlex 755, Air Cooled, AC Drive, 361A, 480VAC, 300HP/ND, 250HP/HD, Frame 7, IP54/NEMA 12

Item #: 1434137

Cat #: 20G1AGD361JA0NNNNN

UPC: 191326704069

to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 361 Amps, 300HP ND, 250HP HD, 480 VAC, 3 PH, Frame 7, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 361 Amps, 300HP ND, 250HP HD, 480 VAC, 3 PH, Frame 7, Filtered, CM jumper installed (preferred), DB Transistor, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 191326704069, 20G1AGD361JA0NNNNN

Specifications

Amps: 361
Amps: 361