PowerFlex Air Cooled 755 AC Drive

Item #: 1434143

Cat #: 20G1AGD156JA0NNNNN

UPC: 194033046880

to view pricing and more.
Documents & Guides
PowerFlex 755 AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input With Precharge, No DC Terminals, Type 12 / IP54, 156 Amp, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 755 AC Drive, With Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input With Precharge, No DC Terminals, Type 12 / IP54, 156 Amp, 125 Horse Power Normal Duty, 100 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred), DB Transistor, Blank (No HIM)

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 194033046880, 20G1AGD156JA0NNNNN

Specifications

Type: AC Drive
Amps: 156
Volts AC: 480
Horsepower: 125, 100
IP/NEMA Rating: IP54, NEMA 12
Size: Frame 6
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Amps: 156
Horsepower: 125, 100
Size: Frame 6