This product has been discontinued.

LED Lamp, 37W, 120-277V, 5000K, EX39 or E39
Item #: 1434313
Cat #: 37HID/850/277V/EX39
UPC: 045079980860
to view pricing and more.
Documents & Guides
LED Lamp, 37W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: EX39 (Compatible with E39), Lumens: 5200, CRI: 82, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs., Non-Dimming
Overview
LED Lamp, 37W, 120-277V, Bulb: LED for Retrofit for Post Top / Area, Base: EX39 (Compatible with E39), Lumens: 5200, CRI: 82, Color Temperature: 5000K, Rated Average Life: Up to 50,000 Hrs., Non-Dimming
Also known as: 045079980860, 37HID/850/277V/EX39
Specifications
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120, 277 |
| Wattage: | 37 |
| Lumens: | 5200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 37 |
| Light Technology: | LED |
| Volts AC: | 120, 277 |
| Lumens: | 5200 |
| Dimmable: | Yes |