
Allied Am24200rtw 24x20x10 NEMA 4x
Item #: 1434327
Cat #: AM24200RTW
UPC: 085339924067
to view pricing and more.
All Am24200rtw 24x20x10 NEMA 4x Fbrgls Encl Raised Twist Latch Hinged Cvr Window
Overview
All Am24200rtw 24x20x10 NEMA 4x Fbrgls Encl Raised Twist Latch Hinged Cvr Window
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339924067, AM24200RTW
Specifications
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Height: | 24 in |
| Color: | Gray |
| Material: | Fiberglass |
| Width: | 20 in |
| Depth: | 11.750 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Width: | 20 in |
| Height: | 24 in |
| Material: | Fiberglass |
| Depth: | 11.750 in |