Wall mount enclosure assembly

Item #: 1434328

Cat #: AM1648RTW

UPC: 085339916789

to view pricing and more.

Overview

ALL AM1648RTW

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339916789, AM1648RTW

Specifications

Height: 16 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Width: 14 in
Material: Fiberglass
Depth: 9.750 in
Height: 16 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Width: 14 in
Depth: 9.750 in