S and D Black Oxide Drill Bits, 6 L x 3/4 Dia., 1 Pack

Item #: 143446

Cat #: 48-89-2746

UPC: 045242167210

to view pricing and more.
Documents & Guides
135deg Split Point, 3-flat Secure Grip Shank, Reduces Bit Slipping In Chuck, Durable And Long Life, Material: Silver And Deming Black Oxide, Diameter: 3/4in

Overview

135deg Split Point, 3-flat Secure Grip Shank, Reduces Bit Slipping In Chuck, Durable And Long Life, Material: Silver And Deming Black Oxide, Diameter: 3/4in

Milwaukee's Thunderbolt® Silver & Deming drill bits are designed for performance in low to high tensile strength materials, stainless steel and cast iron. Thunderbolt® twist drill bits are made from premium industrial-grade steel with heavy-duty cutting surfaces that power through deep or shallow holes with lightning speed. A special flute geometry adds strength while providing increased chip ejection. Thunderbolt® twist drill bits have a heavy duty 135 degree split point for easy penetration and a 1/2 in. reduced shank with 3 milled flats which prevent slippage in a jawed chuck. One per package.

Also known as: 045242167210, 48-89-2746

Features & Benefits

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 1/2 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Diameter: 3/4 in
Material: Steel
Diameter: 3/4 in
Material: Steel