2' LED Strip Light, 40K

Item #: 1434525

Cat #: 2ST2L2040R

UPC: 080083838172

to view pricing and more.
2 Ft. LED Strip Fixture, 4000K, 84 CRI, 2298 Lumens, Non-Dimming, 3.5" Channel Width

Overview

2 Ft. LED Strip Fixture, 4000K, 84 CRI, 2298 Lumens, Non-Dimming, 3.5" Channel Width
Also known as: 080083838172, 2ST2L2040R

Specifications

Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Light Technology: LED
Length: 24 in , 2 ft
Dimmable: No