Contactor, Safety, 305A, 48-130V AC/DC Coil, 1NO, 2NC Auxiliary

Item #: 1434651

Cat #: 100S-E305KY12C

UPC: 889508537566

to view pricing and more.
Documents & Guides
Contactor, Safety, 305 Amp, 48 - 130 Volt DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed, Lower Power, Auxiliary Contacts

Overview

Contactor, Safety, 305 Amp, 48 - 130 Volt DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed, Lower Power, Auxiliary Contacts
Also known as: 889508537566, 100S-E305KY12C

Specifications

Poles: 3
Type: Safety, Contactor
Mounting: Surface
Volts AC: 600
Amps: 305
Volts DC Control Range: 48 - 130
Volts AC Control Range: 48 - 130
Poles: 3
Mounting: Surface
Amps: 305
Volts AC Control Range: 48 - 130
Type: Safety, Contactor
Volts AC: 600
Volts DC Control Range: 48 - 130