ABB S202M-B16 S200M MCB 230V 2 POLE

Item #: 1434652

Cat #: S202M-B16

UPC: 016779549619

to view pricing and more.
Documents & Guides

Overview

ABB S202MB16
Also known as: 016779549619, S202M-B16

Specifications

Poles: 2
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 16
Type: Trip Curve B
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts DC: 125
Amps: 16
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating DC: 10 kA