
VSR Drill,DeWALT,7.8 AMP,0 - 600 RPM,1/2 IN Chuck SZ,Max PWR: 600 UWO
Item #: 1434712
Cat #: DW245
UPC: 028875002455
to view pricing and more.
Documents & Guides
The DW245 1/2" VSR Drill is constructed with helical-cut steel and heat-treated steel gears for long life and durability. Rubber grip and two-finger trigger provides comfort and control.
Overview
The DW245 1/2" VSR Drill is constructed with helical-cut steel and heat-treated steel gears for long life and durability. Rubber grip and two-finger trigger provides comfort and control.
The DeWalt DW245 7.8 amp 1/2 In. drill comes with helical-cut steel construction and heat-treated gears for increased durability and long gear life. A metal gear housing is included for job site durability and increased reliability, as is a two-finger trigger for increased comfort. Also featured is a 360-degree side handle for greater control and versatility and triple gear reduction for increased torque and reduced gear stress. This drill is capable of a no-load speed of 0-to- 850 RPM and a maximum output of 600 W. weighing in at 4.4 Lbs., this drill comes with a chuck key with holder and a 360-degree side handle.
Also known as: 028875002455, DW245
Specifications
No Specifications Available