
to view pricing and more.
Documents & Guides
Multi-Conductor Cable, Type CMP Plenum, Unshielded, 18/4 AWG, Stranded, Copper, 1000 Foot Reel, Flexible Plenum Jacket, UL listed Type CMP, In accordance with UL Standard 444, Complies with UL 910 test modified ASTM Steiner Tunnel Test, Meets Article 800,
Overview
Multi-Conductor Cable, Type CMP Plenum, Unshielded, 18/4 AWG, Stranded, Copper, 1000 Foot Reel, Flexible Plenum Jacket, UL listed Type CMP, In accordance with UL Standard 444, Complies with UL 910 test modified ASTM Steiner Tunnel Test, Meets Article 800,
Also known as: 25244B
Specifications
| Gauge: | 18 AWG |
| Length: | 1000 ft |
| Material: | Copper |
| Color: | Gray |
| Jacket: | Plenum |
| Conductors: | 4 |
| Shielding: | Unshielded |
| Gauge: | 18 AWG |
| Material: | Copper |
| Jacket: | Plenum |
| Shielding: | Unshielded |
| Length: | 1000 ft |
| Color: | Gray |
| Conductors: | 4 |