FUTURE FLOOD 26W LED NEUTRAL SLIPFITTER ON-OFF 7X6 BRONZE

Item #: 1435126

Cat #: FFLED26SFN

UPC: 019813222462

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W LED NEUTRAL SLIPFITTER ON-OFF 7X6 BRONZE

Overview

FUTURE FLOOD 26W LED NEUTRAL SLIPFITTER ON-OFF 7X6 BRONZE
Also known as: 019813222462, FFLED26SFN

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Lumens: 4043
Light Technology: LED
Wattage: 26
Mounting: Slipfitter
Lumens: 4043
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED