ALB 889D-F4ACDM-12 889 DC MIC

Item #: 1435245

Cat #: 889D-F4ACDM-12

UPC: 611320230642

to view pricing and more.
Documents & Guides
ALB 889D-F4ACDM-12 889 DC MIC

Overview

ALB 889D-F4ACDM-12 889 DC MIC
Also known as: 611320230642, 889D-F4ACDM-12

Specifications

Gender: Female, Male
Volts DC: 250
Length: 12 m
Amps: 4
Volts AC: 250
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Female, Male
Length: 12 m
Volts AC: 250
IP/NEMA Rating: IP67
Pins: 4
Volts DC: 250
Amps: 4
Material: PVC
Color: Yellow