SELECTOR SWITCH 600VAC 10A 30MM T-K

Item #: 1435362

Cat #: 9001KS43K10H2

UPC: 785901035107

to view pricing and more.
SELECTOR SWITCH 600VAC 10A 30MM T-K

Overview

SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 785901035107, 9001KS43K10H2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65