Allen Bradley VP 480 V AC Servo-Motor

Item #: 1435393

Cat #: VPF-B0752E-PJ12AF

UPC: 887172549588

to view pricing and more.
Documents & Guides
ALB VPF-B0752E-PJ12AF ALLEN B *** Rockwell Automation Preferred Product ***

Overview

ALB VPF-B0752E-PJ12AF ALLEN B *** Rockwell Automation Preferred Product ***

Kinetix® VPF food-grade servo motors from Allen-Bradley® are designed to meet the many unique needs of the food and beverage industry. Catalog item VPF-B0752E-PJ12AF from Rockwell Automation® is a 480 V AC Kinetix VPF food-grade servo motor with 75 mm bolt circle frame size. It is 3500 RPM rated speed and multi-turn 18 bit. And it has two magnet stacks, SpeedTEC® right angle DIN, IEC metric mounting flange keyed shaft, and food grade shaft seal.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 887172549588, VPF-B0752E-PJ12AF

Specifications

Type: Servo Motor
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor
Special Program: Rockwell Automation Preferred Product