This product has been discontinued.

2'x2' LED Edge Lit Panel, 40K
Item #: 1435485
Cat #: PANELF2B/026UNVD840/22G/WH/E
UPC: 046135603174
to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft. LED Edge Lit Panel, 26W, 120/277V, 3250 Lumens, 4000K, 0-10V Dimming *Sylvania Part # 60317*
Overview
2 Ft. x 2 Ft. LED Edge Lit Panel, 26W, 120/277V, 3250 Lumens, 4000K, 0-10V Dimming *Sylvania Part # 60317*
Also known as: 046135603174, PANELF2B/026UNVD840/22G/WH/E
Specifications
| Lumens: | 3250 |
| Wattage: | 26 |
| Color Temperature: | 4000 (Cool White) |
| Width: | 24 in, 2 ft |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 3250 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 24 in , 2 ft |
| Dimmable: | Yes |
| Wattage: | 26 |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |