ProLine Server Cabinet, 2000x600x1000mm, Lt Gray, Steel

Item #: 1435681

Cat #: PSC20610

UPC: 783510389697

to view pricing and more.
Proline Server Cabinets are used for housing server equipment and feature a window door. This ProLine Server Cabinet, PSC20610 item measures 2000x600x1000mm with a material of Steel colored Lt Gray.

Overview

Proline Server Cabinets are used for housing server equipment and feature a window door. This ProLine Server Cabinet, PSC20610 item measures 2000x600x1000mm with a material of Steel colored Lt Gray.

The passively cooled ProLine Server Cabinet has a front viewing window and a wheeled base for application mobility and repositioning.

Also known as: 783510389697, PSC20610

Specifications

Material: Steel
Width: 23.940 in
Depth: 39.340 in
Height: 82.080 in
Material: Steel
Depth: 39.340 in
Width: 23.940 in
Height: 82.080 in