MOLDED CASE

Item #: 143582

Cat #: LAL263001380

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD LAL263001380 MOLDED CASE

Overview

SQD LAL263001380 MOLDED CASE
Also known as: LAL263001380

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 300
Volts AC: 600
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating AC: 22 kA
Volts DC: 250
Amps: 300
Interrupt Rating DC: 10 kA