Strut Channel Type A, Slotted, Steel, HD, 10' x 1.625" x 1.625" x 12 GA

Item #: 1435847

Cat #: A12H1000HD

UPC: 782856351177

to view pricing and more.
Documents & Guides
CDY A12H1000HD STRUTHALF SLOT

Overview

CDY A12H1000HD STRUTHALF SLOT

Strut channel for building trapeze, structures, and bracing.

Also known as: 782856351177, A12H1000HD

Features & Benefits

  • Cold formed channel, slotted
  • Strut channels for heavy applications
  • For individual fastening or for efficiently constructing pipe or tube routes

Specifications

Material: Steel
Length: 10 in
Height: 1.625 in
Finish: Hot Dipped Galvanized
Width: 41 in
Material: Steel
Height: 1.625 in
Width: 41 in
Length: 10 in
Finish: Hot Dipped Galvanized