VFD Cable, 12/3, Type TC-ER, 1000V

Item #: 143592

Cat #: 29502

UPC:

to view pricing and more.
Documents & Guides
BLW 29502 VVFD 300% Gnd, 3C+G #12 Str TC,XLPE Ins+PVC Gnd, OS+TC Brd w/#12 TC Drain, Blk PVC Jkt, 600/1000V TC-ER 90C Dry/Wet 1000V Flexible Motor Supply Cable WTTCFD CABLE

Overview

BLW 29502 VVFD 300% Gnd, 3C+G #12 Str TC,XLPE Ins+PVC Gnd, OS+TC Brd w/#12 TC Drain, Blk PVC Jkt, 600/1000V TC-ER 90C Dry/Wet 1000V Flexible Motor Supply Cable WTTCFD CABLE

VFD cables are used to power electric motors and control their voltage and frequency. They are often used in industries such as manufacturing, wastewater treatment, and data centers.

Also known as: 29502

Specifications

Conductors: 3
Volts AC: 1kV
Gauge: 12 AWG
Conductors: 3
Gauge: 12 AWG
Volts AC: 1kV