This product has been discontinued.

2'x4' LED Edge Lit Panel, 50K
Item #: 1435933
Cat #: PANELF2B/050UNHD850/24G/WH
UPC: 046135602825
to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Edge Lit Panel, 50W, 120/347V, 6250 Lumens, 5000K, 0-10V Dimming
Overview
2 Ft. x 4 Ft. LED Edge Lit Panel, 50W, 120/347V, 6250 Lumens, 5000K, 0-10V Dimming
Also known as: 046135602825, PANELF2B/050UNHD850/24G/WH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Width: | 24 in, 2 ft |
| Lumens: | 6250 |
| Length: | 4 ft, 48 in |
| Wattage: | 50 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 6250 |
| Wattage: | 50 |
| Dimmable: | Yes |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |