Legend Plate, Special Markings, Plastic, Silver Field, Black Text

Item #: 143607

Cat #: 9001KN299SP

UPC: 785901065074

to view pricing and more.
Legend Plate, 30 mm, Special Markings, Plastic, Silver Field, Black Text, 1.7 Inch Square

Overview

Legend Plate, 30 mm, Special Markings, Plastic, Silver Field, Black Text, 1.7 Inch Square
Also known as: 785901065074, 9001KN299SP

Specifications

Mounting: Panel
Color: Silver/Black
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Silver/Black
Material: Plastic