Miniature Circuit Breaker, 2P, 40A

Item #: 1436150

Cat #: SU202PR-K40

UPC: 804325638111

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Poles, 40 Amp, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Poles, 40 Amp, UL 489, Ring Cable Lug
Also known as: 804325638111, SU202PR-K40

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Type: Trip Curve K