1
more

1/2 In. Rigid/Imc Or Emt Service Entrance Head
Item #:
143664
Cat #:
2402
UPC:
050169024027
Sign In or Register to view pricing and more.
Documents & Guides
1/2 In. Rigid/Imc Or Emt Service Entrance Head, Listed For Use In Wet Locations
Overview
1/2 In. Rigid/Imc Or Emt Service Entrance Head, Listed For Use In Wet Locations
Also known as: 050169024027, 2402, WEATHERHEADS
Specifications
Material: | Die Cast Aluminum |
Diameter: | 1/2 in |
Color: | Silver/Black |
Type: | Service Entrance Cap, Clamp-On |
Standards: | California Proposition 65 |
Material: | Die Cast Aluminum |
Color: | Silver/Black |
Standards: | California Proposition 65 |
Diameter: | 1/2 in |
Type: | Service Entrance Cap, Clamp-On |
Customer Reviews
No reviews for this product
(0)