Type CHB Ground Fault Circuit Breaker

Item #: 143680

Cat #: CHB120GF

UPC: 782113270616

to view pricing and more.
Documents & Guides
Type CHB Ground Fault Circuit BreakerType CHB Ground Fault Circuit Breaker, Single-pole, 5 mA Ground Fault, 20A, 10 kAIC, 120/240V, #14-8 AWG wire, 5 mA Ground Fault

Overview

Type CHB Ground Fault Circuit BreakerType CHB Ground Fault Circuit Breaker, Single-pole, 5 mA Ground Fault, 20A, 10 kAIC, 120/240V, #14-8 AWG wire, 5 mA Ground Fault
Also known as: 782113270616, CHB120GF

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Mounting: Bolt On
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA