SELECTOR SWITCH 600VAC 10A 30MM T-K

Item #: 1436831

Cat #: 9001KS43K10H13

UPC: 785901347071

to view pricing and more.
SELECTOR SWITCH 600VAC 10A 30MM T-K

Overview

SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 785901347071, 9001KS43K10H13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65