4' 15W T8 LED Lamp, 41K

Item #: 1436947

Cat #: LED15T8L48FP841SUBG8/BAA

UPC: 046135403583

to view pricing and more.
Documents & Guides
No Documents Available
40358 LED15T8L48FP841SUBG8BAA 25/CS 1/SKU

Overview

40358 LED15T8L48FP841SUBG8BAA 25/CS 1/SKU
Also known as: 046135403583, LED15T8L48FP841SUBG8/BAA

Specifications

Color Temperature: 4100 (Cool White)
Family / Style: SubstiTUBE
Wattage: 15
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Wattage: 15
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Base: Medium Bi-Pin (G13)