BLM L3613T 1.5HP 1140RPM 1PH

Item #: 1437079
Cat #: L3613T
UPC: 781568100615
Sign In or Register to view pricing and more.
Documents & Guides
BLM L3613T 1.5HP 1140RPM 1PH

Overview

BLM L3613T 1.5HP 1140RPM 1PH
Also known as: 781568100615, L3613T

Specifications

Phase: 1
Horsepower: 1.500
Amps: 8.200
Phase: 1
Amps: 8.200
Horsepower: 1.500

Customer Reviews

No reviews for this product
(0)