Refill Cartridge, 2" x 4"

Item #: 1437154

Cat #: 1868715

UPC: 071701000774

to view pricing and more.
Documents & Guides
Refill Cartridge, Pre-sized, Dimensions: 2" x 4", Color: Black on White w/ Blue Header Labeled Notice

Overview

Refill Cartridge, Pre-sized, Dimensions: 2" x 4", Color: Black on White w/ Blue Header Labeled Notice

Specific labels with colored headers including labels pre-printed with 'DANGER' and 'NOTICE' headers for on-demand printing of small format safety signage

Also known as: 071701000774, 1868715

Specifications

Width: 2 in
Type: Permanent, Label
Length: 4 in
Color: White
Width: 2 in
Length: 4 in
Type: Permanent, Label
Color: White